Set of Three Ala Faux Niche 3D Peel and Stick Wall Decals, 3PK

  • Mfr # 565375

  • Zoro # G322885641


product price:  $56.99
/pk 3, $19.00/ea

Key Features

Commercial Use
No
Outdoor Suitability
Yes
Construction Method
Machine-Made
Color
Brown, Blue
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565375
Zoro #
G322885641
UPC #
-
Country of Origin
Israel

Dimensions

Length
16 in
Depth
0.04 in
Width
8 in
Size
8" x 16"

Details

Commercial Use
No
Outdoor Suitability
Yes
Construction Method
Machine-Made
Color
Brown, Blue
Hooks Included
No
Material
Vinyl
Lighted
No
Number of Pieces
3
Wall Decor Type
Peel and Stick Wall Decals
Item
Wall Decor
Shape
Rectangle
Finish Style
No Distressing
Orientation
Vertical Only
Assembly Required
No
Style
Transitional
Mirrored
No

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 8-inch w x 0.04-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.