Set of Three Amber Abstract Swirl Glass Decorative Bottles With Stoppers, 3PK

  • Mfr # 574229

  • Zoro # G122884042


product price:  $261.99
/pk 3, $87.33/ea
Free Shipping & Returns

Key Features

Intended Room
Living Room
Finish
Does Not Apply
Watertight
Yes
Shape
Cylinder
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574229
Zoro #
G122884042
UPC #
-
Country of Origin
China

Dimensions

Length
18.1 in
Depth
4.9 in
Primary Item Height
18.1 in
Size
18 in
Width
14.7 in
Primary Item Width
4.9 in

Details

Intended Room
Living Room
Finish
Does Not Apply
Watertight
Yes
Shape
Cylinder
Vase Type
Decorative Bottles
Assembly Required
No
Color
Amber, Brown
Occasion
No Holiday
Item
Vases
Style
Modern
Finish Style
No Distressing
Pattern
Abstract
Hand Painted
No
Material
Glass
Commercial Use
Yes

Description

Ideal for displaying fresh or dried flowers, it effortlessly elevates your home ambiance. This set of three decorative bottles in a sleek cylindrical shape adds a modern touch to any decor style. Crafted from high-quality art glass that features a mix of amber and swirling dark brown hues, each piece showcases a stunning look. Whether arranged together or separately, these bottles make a stylish statement that complements any room in your home. Their versatile design allows them to blend seamlessly with various interior aesthetics. 18.10-inch h x 14.70-inch w x 4.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.