Set of Three Ana Faux Niche 3D Peel and Stick Wall Decals, 3PK

  • Mfr # 565377

  • Zoro # G722885661


product price:  $131.99
/pk 3, $44.00/ea
Free Shipping & Returns

Key Features

Orientation
Vertical Only
Finish Style
No Distressing
Number of Pieces
3
Width
16 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565377
Zoro #
G722885661
UPC #
-
Country of Origin
Israel

Dimensions

Width
16 in
Length
32 in
Depth
0.04 in
Size
16" x 32"

Details

Orientation
Vertical Only
Finish Style
No Distressing
Number of Pieces
3
Lighted
No
Color
Brown, Blue
Assembly Required
No
Commercial Use
No
Construction Method
Machine-Made
Hooks Included
No
Outdoor Suitability
Yes
Material
Vinyl
Style
Transitional
Mirrored
No
Item
Wall Decor
Shape
Rectangle
Wall Decor Type
Peel and Stick Wall Decals

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch h x 16-inch w x 0.04-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.