Set of Three Anna Niche 3D Square Peel and Stick Wall Decals, 3PK

  • Mfr # 581067

  • Zoro # G922885003


product price:  $99.99
/pk 3, $33.33/ea
Free Shipping & Returns

Key Features

Outdoor Suitability
Yes
Style
Transitional
Hooks Included
No
Shape
Square
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
581067
Zoro #
G922885003
UPC #
-
Country of Origin
Israel

Dimensions

Length
20 in
Width
20 in
Size
20" x 20"
Depth
0.04 in

Details

Outdoor Suitability
Yes
Style
Transitional
Hooks Included
No
Shape
Square
Material
Vinyl
Assembly Required
No
Wall Decor Type
Peel and Stick Wall Decals
Color
Red
Construction Method
Machine-Made
Finish
Matte
Fringe/Tassels Included
No
Mirrored
No
Finish Style
No Distressing
Lighted
No
Orientation
Vertical Only
Number of Pieces
3
Commercial Use
No
Item
Wall Decor

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch h x 20-inch w x 0.04-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.