Set Of Three Antique Botanical Gold Framed Print Wall Art, 3PK
- Mfr # 525894
- Zoro # G722890061
product price:Â
$
229.99
/pk of 3, $76.66/ea
Free Shipping & Returns
Key Features
Subject Pattern
Assorted Bouquets
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Length
13 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 525894
- Zoro #
- G722890061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 13 in
- Depth
- 1 in
Details
- Subject Pattern
- Assorted Bouquets
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Material
- Paper
- Subject
- Plants & Flowers
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Number of Pieces Included
- 3
- Commercial Use
- Yes
- Wall Mounting Hardware Included
- Yes
- Color
- Green
- Item
- Wall Art
- Shape
- Square
- Art Type
Description
Unique and decorative, this set of three antique botanical gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 13-inch h x 13-inch w x 1-inch d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.