Zoro Homepage

Set of Three Antiqued White Solid Wood and Steel Frame Nested Tables

  • Mfr # 632728

  • Zoro # G422374564


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Depth
18 in
Assembly Required
No Assembly Needed
Application Type
No
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632728
Zoro #
G422374564
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Width
12 in
Height
23.5 in

Details

Tabletop Color
White
Assembly Required
No Assembly Needed
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this set of three antiqued white solid wood and steel frame nested tables. The nesting feature is a great space saver for when not in use. A sleek antiqued white monotone color gives this steel and solid wood table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 23.5-inch h x 12-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.