Set of Three Ash Faux Niche 3D Peel and Stick Wall Decals, 3PK

  • Mfr # 565422

  • Zoro # G822884922


product price:  $90.25
/pk 3, $30.08/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Construction Method
Machine-Made
Width
20 in
Wall Decor Type
Peel and Stick Wall Decals
Depth
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565422
Zoro #
G822884922
UPC #
-
Country of Origin
Israel

Dimensions

Width
20 in
Depth
0.04 in
Length
20 in
Size
20" x 20"

Details

Material
Vinyl
Construction Method
Machine-Made
Item
Wall Decor
Wall Decor Type
Peel and Stick Wall Decals
Assembly Required
No
Outdoor Suitability
Yes
Finish Style
No Distressing
Hooks Included
No
Orientation
Vertical Only
Number of Pieces
3
Style
Transitional
Commercial Use
No
Color
Brown, Green
Mirrored
No
Lighted
No
Shape
Square

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in your child's nursery, bedroom, playroom or den with this fabulous wall decor option. 20-inch h x 20-inch w x 0.04-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.