
Set Of Three Black And Brown Metal And Solid Wood Triangle Wall Mounted Accent Shelves
Mfr # 608673
Zoro # G222350676
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Color
Black Brown
Height
18.9 in
Width
10.24 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608673
Zoro #
G222350676
UPC #
-
Country of Origin
China
Dimensions
Depth
5.5 in
Height
18.9 in
Width
10.24 in
Details
Color
Black Brown
Item
Wall Mounted Shelve
Assembly Required
No Assembly Needed
Application Type
No
Material
Metal, Solid Wood
Description
The set of three black and brown metal and solid wood triangle wall mounted accent shelves adds a modern touch to your living room. Each shelf is crafted from a combination of durable metal and solid mango wood, ensuring both strength and style. The contemporary design features a striking triangle shape that makes a bold statement on your walls. With a sleek black and brown color palette, these shelves effortlessly blend with various decor styles. Perfect for displaying frames, plants, or small decorative items, they enhance any space while providing practical storage solutions. Arrange them in a pattern to create an eye-catching focal point that showcases your personality and taste. Elevate your home decor with this stylish accent shelf set. 18.9-inch h x 10.24-inch w x 5.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.