Zoro Homepage

Set of Three Black and Gray Marble and Iron Round Frame Nested Tables

  • Mfr # 632712

  • Zoro # G222371305


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Depth
17.5 in
Height
22 in
Application Type
No
Tabletop Color
Black Gray
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632712
Zoro #
G222371305
UPC #
-
Country of Origin
India

Dimensions

Depth
17.5 in
Height
22 in
Width
17.5 in

Details

Item
End-Side Table
Application Type
No
Tabletop Color
Black Gray
Assembly Required
No Assembly Needed

Description

Optimize your space with the set of three black and gray marble and iron round frame nested tables that nest into each other easily and fashionably when not in use. The black marble top of this table is a nice contrast to the high quality, gray iron of the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch h x 17.5-inch w x 17.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.