
Set of Three Black And Orange Polyresin Halloween Black Cat Figurines, 3PK
Mfr # 634133
Zoro # G822884090
product price:Â $51.29
/pk 3, $17.10/eaKey Features
Commercial Use
Yes
Length
5.4 in
Pieces per Set
3
Assembly Required
No
Occasion
Halloween
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634133
Zoro #
G822884090
UPC #
-
Country of Origin
China
Dimensions
Length
5.4 in
Width
3.4 in
Depth
3.4 in
Details
Commercial Use
Yes
Pieces per Set
3
Item
Sculptures
Assembly Required
No
Occasion
Halloween
Material
Polyresin
Color
Black, Orange
LED Lighting
No
Plays Music
No
Finish
Does Not Apply
Hand Painted
No
Construction Method
Machine-Made
Sculpture Type
Figurine
Design Motif
Cat
Subject
No Subject
Description
Bring a warm and festive fall feeling to your space with this set of three black and orange polyresin Halloween black cat figurines. Crafted from durable polyresin, each of these three mischievous black cats are shown on a pumpkin to add a touch of seasonal charm to your space. Decorate your space with these Halloween cat and pumpkin decor pieces to add a touch of style and spice to your holiday. 5.40-inch h x 3.40-inch w x 3.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.