Set of Three Black Distressed Geometric Metal Lantern Candle Holders, 3PK

  • Mfr # 609329

  • Zoro # G722882783


product price: $261.99
/pk 3, $87.33/ea
Free Shipping & Returns

Key Features

Finish Style
Distressed Metal
Material
Metal
Construction Method
Handmade
Assembly Required
No
Overall Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609329
Zoro #
G722882783
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8 in
Primary Item Height
17 in
Width
8 in
Length
43 in

Details

Finish Style
Distressed Metal
Material
Metal
Construction Method
Handmade
Assembly Required
No
Capacity
1
Commercial Use
No
Pieces per Set
3
Color
Black
Pattern
Geometric
Shape
4" Wide Pillar
Style
Modern
Finish
Does Not Apply
Item
Candle Holders
Intended Room
Living Room
Holder Type
Lantern
Placement Type
Wall

Description

This set of three black distressed geometric metal lantern candle holders adds flair, function, and visual interest to any home or special occasion. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 43-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.