
Set of Three Black Five Tier Bookcase
Mfr # 546340
Zoro # G222372074
product price: $1,053.99
/ea
Free Shipping & Returns
Key Features
Depth
11.7 in
Commercial Use
Yes
Width
24.7 in
Assembly
Full Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546340
Zoro #
G222372074
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
11.7 in
Width
24.7 in
Height
71.1 in
Details
Item
Bookcase
Commercial Use
Yes
Assembly
Full Assembly Needed
Color
Black
Description
Super versatile, the 71-inch black five tier bookcase is an ideal piece for your living room, study, or office. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch H x 24.7-inch W x 11.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.