Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Three Black Five Tier Bookcases with Two Doors

  • Mfr # 546349

  • Zoro # G222355435


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Commercial Use
No
Height
71.1 in
Depth
11.77 in
Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546349
Zoro #
G222355435
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Depth
11.77 in
Width
17.72 in

Details

Assembly
Full Assembly Needed
Commercial Use
No
Item
Bookcase
Color
Black

Description

The set of three black bookcases with two doors offers you storage and display space in a good looking and refined manor. This set can be used together to create a living room, office, or bedroom storage and display center. Increase your room's capacity for storage and display with this sleek and modern shelving unit set. 71.1-inch H x 17.72-inch W x 11.77-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.