Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Three Black Geometric Metal Tabletop Taper Candlesticks, 3PK

  • Mfr # 608532

  • Zoro # G022882308


product price: $88.49
/pk 3, $29.50/ea
Free Shipping & Returns

Key Features

Placement Type
Tabletop
Width
3.94 in
Overall Depth
3.94 in
Length
7.08 in
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608532
Zoro #
G022882308
UPC #
-
Country of Origin
India

Dimensions

Width
3.94 in
Overall Depth
3.94 in
Length
7.08 in
Primary Item Height
7 in

Details

Placement Type
Tabletop
Assembly Required
No
Commercial Use
No
Finish
Does Not Apply
Intended Room
Living Room
Pattern
Geometric
Pieces per Set
3
Holder Type
Candlestick
Capacity
3
Shape
3" Wide Pillar
Style
Modern
Finish Style
No Distressing
Construction Method
Handmade
Item
Candle Holders
Material
Metal
Color
Black

Description

This set of three black geometric metal tabletop candle holders is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 7.08-inch h x 3.94-inch w x 3.94-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.