
Set of Three Black Geometric Metal Tabletop Taper Candlesticks, 3PK
Mfr # 608538
Zoro # G622882340
product price: $329.99
/pk 3, $110.00/ea
Free Shipping & Returns
Key Features
Overall Depth
5 in
Pieces per Set
3
Primary Item Height
19.5 in
Construction Method
Handmade
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608538
Zoro #
G622882340
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
5 in
Primary Item Height
19.5 in
Width
5 in
Length
20 in
Details
Pieces per Set
3
Item
Candle Holders
Construction Method
Handmade
Commercial Use
No
Assembly Required
No
Pattern
Geometric
Finish
Does Not Apply
Holder Type
Candlestick
Material
Metal
Capacity
3
Style
Modern
Color
Black
Shape
Taper
Placement Type
Tabletop
Finish Style
No Distressing
Intended Room
Living Room
Description
This set of three black geometric metal tabletop candle holders is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 20-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.