Set of Three Black Resin Diving Man Hanging Dimensional Sculpture, 3PK

  • Mfr # 332359

  • Zoro # G122885292


product price:  $177.99
/pk 3, $59.33/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Finish
Coated
Color
Black
Orientation
Vertical Only
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332359
Zoro #
G122885292
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
6.5 in
Length
6.5 in
Depth
2.5 in

Details

Number of Pieces
3
Finish
Coated
Color
Black
Orientation
Vertical Only
Item
Wall Decor
Construction Method
Machine-Made
Shape
Novelty
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No
Material
Resin
Outdoor Suitability
No
Style
Modern
Mirrored
No
Finish Style
No Distressing
Assembly Required
No

Description

Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. This super cool wall sculpture set creates the illusion of men diving from the surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6.5-inch h x 6.5-inch w x 2.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.