
Set of Three Black Wood Four Tier Bookcases
Mfr # 546348
Zoro # G022354423
product price: $1,072.99
/ea
Free Shipping & Returns
Key Features
Depth
11.7 in
Commercial Use
Yes
Color
Black
Height
71.1 in
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546348
Zoro #
G022354423
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
11.7 in
Height
71.1 in
Width
24.7 in
Details
Commercial Use
Yes
Color
Black
Assembly
Full Assembly Needed
Item
Bookcase
Description
The set of three black wood four tier bookcases offers you storage and display space in a good looking and refined manor. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Utilize the three pieces together for split up as desired. This clean lines modern shelving unit is crafted from sturdy and durable manufactured wood. 71.1-inch h x 24.7-inch w x 11.7-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.