
Set of Three Blue And Gray Seeded Glass Table Vases, 3PK
Mfr # 634101
Zoro # G722884862
product price: $37.99
/pk 3, $12.66/eaKey Features
Assembly Required
No
Primary Item Height
4.25 in
Width
4.75 in
Pattern
Solid Color
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634101
Zoro #
G722884862
UPC #
-
Country of Origin
India
Dimensions
Primary Item Height
4.25 in
Width
4.75 in
Length
4.25 in
Primary Item Width
4.75 in
Depth
4.75 in
Details
Assembly Required
No
Color
Blue, Gray
Pattern
Solid Color
Finish Style
No Distressing
Material
Seeded Glass
Hand Painted
No
Occasion
No Holiday
Commercial Use
Yes
Style
Transitional
Intended Room
Living Room
Watertight
Yes
Shape
Bud
Vase Type
Table Vase
Finish
Does Not Apply
Item
Vases
Description
Set of three blue and gray seeded glass table vases offers a stunning blend of color and texture. The bud shape of these vases makes them perfect for showcasing your favorite floral arrangements. Crafted from seeded glass, they provide a unique visual appeal that complements various decor styles. This transitional design effortlessly enhances both modern and traditional interiors. Included in the set are three distinct pieces, allowing for versatile arrangement options throughout your home. The combination of blue and gray tones adds a calming touch, making them ideal for any setting. Elevate your living space with this stylish trio that brings both elegance and functionality to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.