Set of Three Blue And White Ceramic 1 Ounce Striped Round Pot Planters

  • Mfr # 634279

  • Zoro # G022360455


product price: $52.89
/ea

Key Features

Material
Dolomite
Width
3.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634279
Zoro #
G022360455
UPC #
-
Country of Origin
China

Dimensions

Width
3.75 in
Length
3.75 in
Height
6 in

Details

Material
Dolomite
Item
Indoor Planter
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Set of three blue and white ceramic 1 ounce striped round pot planters brings a touch of charm to your indoor garden. Each round pot planter is crafted from durable dolomite, ensuring both style and stability. Designed with drainage holes, these planters help maintain optimal moisture levels for your favorite plants. The elegant blue and white striped pattern adds a striking visual element to any room. This set includes three planters, making it perfect for creating a cohesive look with a variety of plants. Enhance your home decor while nurturing your indoor greenery with this delightful trio of garden-style planters, suitable for any plant enthusiast looking to elevate their space. 6-inch h x 3.75-inch w x 3.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.