
Set of Three Blue And White Ceramic Decorative Bowl, 3PK
Mfr # 574071
Zoro # G222882870
product price: $106.99
/pk 3, $35.66/ea
Free Shipping & Returns
Key Features
Color
Blue, White
Power Source
No Power Source Required / Manual
Length
4 in
Material
Ceramic
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574071
Zoro #
G222882870
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Depth
8 in
Width
9 in
Details
Color
Blue, White
Power Source
No Power Source Required / Manual
Material
Ceramic
Occasion
No Holiday
Shape
Oval
Design Motif
Not an animal
Construction Method
Machine-Made
Nature Motif
No Nature
Finish
Does Not Apply
Hand Painted
No
Subject
No Subject
Commercial Use
No
Assembly Required
No
LED Lighting
No
Sculpture Type
Decorative Bowl
Plays Music
No
Pieces per Set
3
Item
Sculptures
Description
This set of three blue and white ceramic decorative bowl will add a beautiful decorative accent to your decor. It's a perfect addition for those who love an up-to-the-minute look and feel. Featuring a beautiful reactive ceramic glaze that has shades of blue and green mixed with cream, these modern bowls blend artistry with contemporary style. The unique and calming colors create a stunning visual appeal that complements various home aesthetics. With a total of three pieces, this set offers versatility in styling, allowing you to create eye-catching displays on shelves or tables throughout your home. 4-inch h x 9-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.