
Set of Three Blue Gray And Yellow Acrylic Square Hanging Wall Decor, 3PK
Mfr # 372138
Zoro # G122884448
product price:Â $899.99
/pk 3, $300.00/ea
Free Shipping & Returns
Key Features
Finish Style
No Distressing
Outdoor Suitability
No
Color
Blue, Gray, Yellow
Length
31.5 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372138
Zoro #
G122884448
UPC #
-
Country of Origin
China
Dimensions
Length
31.5 in
Width
94.5 in
Depth
1 in
Size
94. in
Details
Finish Style
No Distressing
Outdoor Suitability
No
Item
Wall Decor
Color
Blue, Gray, Yellow
Commercial Use
No
Finish
Glossy
Orientation
Horizontal Only
Style
Contemporary
Wall Decor Type
Hanging Wall Decor
Lighted
No
Mirrored
No
Shape
Square
Construction Method
Machine-Made
Assembly Required
No
Hooks Included
No
Fringe/Tassels Included
No
Material
Acrylic
Description
Easily create a focal point in your room with this generously sized contemporary decor. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31.50-inch h x 94.50-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.