
Set of Three Blue Red And White Resin Climbing Man Hanging Dimensional Sculpture, 3PK
Mfr # 544459
Zoro # G422884544
product price:Â $131.99
/pk 3, $44.00/ea
Free Shipping & Returns
Key Features
Construction Method
Machine-Made
Orientation
Vertical Only
Assembly Required
No
Finish Style
No Distressing
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544459
Zoro #
G422884544
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
3 in
Size
3" x 3"
Depth
3 in
Length
6 in
Details
Construction Method
Machine-Made
Orientation
Vertical Only
Assembly Required
No
Finish Style
No Distressing
Item
Wall Decor
Hooks Included
No
Shape
Novelty
Wall Decor Type
Hanging Dimensional Sculpture
Color
Blue, Red, White
Material
Resin
Number of Pieces
3
Commercial Use
Yes
Mirrored
No
Fringe/Tassels Included
No
Style
Transitional
Description
Add an air of fashion to your room and rejuvenate the space with this set of three blue red and white people resin novelty hanging dimensional sculpture. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.