
Set Of Three Blues and Grays Abstract Framed Canvas Wall Art Floater Frame Graphic Art Wall Art, 3PK
Mfr # 401758
Zoro # G422892532
product price:Â $183.99
/pk 3, $61.33/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Canvas
Art Type
Print
Number of Pieces Included
3
Subject
Abstract
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
401758
Zoro #
G422892532
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
48 in
Depth
1.37 in
Details
Color
Blue
Item
Wall Art
Material
Canvas
Art Type
Print
Number of Pieces Included
3
Subject
Abstract
LED/Illuminated
No
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Set Type
Multi-Piece Image
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Description
The set of three blues and grays abstract framed canvas wall art floater frame graphic art wall art is the perfect decorative accessory for your home. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24-inch H x 48-inch W x 1.37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.