Shop HOMEROOTS
See all product information
Create Account
Set of Three Bot Faux Niche 3D Peel and Stick Wall Decals, 3PK
- Mfr # 565387
- Zoro # G022882995
product price:Â
$
58.99
/pk of 3, $19.66/ea
Key Features
Lighted
No
Hooks Included
No
Commercial Use
No
Width
8 in
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565387
- Zoro #
- G022882995
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Width
- 8 in
- Length
- 16 in
- Size
- 8" x 16"
- Depth
- 0.04 in
Details
- Lighted
- No
- Hooks Included
- No
- Commercial Use
- No
- Item
- Wall Decor
- Finish Style
- No Distressing
- Number of Pieces
- 3
- Wall Decor Type
- Peel and Stick Wall Decals
- Shape
- Rectangle
- Orientation
- Vertical Only
- Construction Method
- Machine-Made
- Outdoor Suitability
- Yes
- Assembly Required
- No
- Color
- Brown, White
- Material
- Vinyl
- Style
- Transitional
- Mirrored
- No
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 8-inch w x 0.04-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.