Zoro Homepage

Set of Three Brass and Black Aluminum and Iron Frame Nested Tables

  • Mfr # 528064

  • Zoro # G622350238


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Depth
21 in
Assembly Required
No Assembly Needed
Tabletop Color
Brass Black
Height
26 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528064
Zoro #
G622350238
UPC #
-
Country of Origin
India

Dimensions

Depth
21 in
Height
26 in
Width
11.5 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Brass Black
Item
End-Side Table
Application Type
No

Description

Optimize your space with the set of three brass and black aluminum and iron frame nested tables that nest into each other easily and fashionably when not in use. The base of this table is made from iron in a black color that is a contrasts to the brass aluminum tabletop that features a textural faux wood grain. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 26-inch h x 11.5-inch w x 21-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.