Set of Three Brown And Clear Botanical Leaf Glass Tabletop Votive Candle Holders, 3PK
- Mfr # 634841
- Zoro # G122882413
product price:Â
$
42.69
/pk of 3, $14.23/ea
Key Features
Color
Brown, Clear
Length
4.25 in
Width
3 in
Material
Glass
Finish
Does Not Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634841
- Zoro #
- G122882413
- UPC #
- -
- Country of Origin
- India
- Item
- Candle Holders
- Color
- Brown, Clear
- Material
- Glass
- Finish
- Does Not Apply
- Pieces per Set
- 3
- Pattern
- Botanical Leaf
- Intended Room
- Dining Room
- Finish Style
- No Distressing
- Capacity
- 1
- Commercial Use
- Yes
- Shape
- Votive, Tealight
- Style
- Rustic
- Placement Type
- Tabletop
- Assembly Required
- No
- Construction Method
- Machine Made
- Holder Type
- Votive
Dimensions
- Length
- 4.25 in
- Width
- 3 in
- Overall Depth
- 3 in
Description
This set of three brown and clear botanical leaf glass tabletop votive candle holders is perfect for placing on dining room tables or living areas for an effortless ambient aesthetic. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 4.25-inch h x 3.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.