
Set of Three Brown And Gold Polyresin Sandpiper Bird Figurines, 3PK
Mfr # 634135
Zoro # G522885106
product price:Â $45.59
/pk 3, $15.20/eaKey Features
Depth
2.45 in
Length
5.05 in
Plays Music
No
Finish
Does Not Apply
Color
Brown, Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634135
Zoro #
G522885106
UPC #
-
Country of Origin
China
Dimensions
Depth
2.45 in
Length
5.05 in
Width
3.75 in
Details
Plays Music
No
Item
Sculptures
Finish
Does Not Apply
Color
Brown, Gold
Commercial Use
Yes
Pieces per Set
3
Subject
Animals
Occasion
No Holiday
LED Lighting
No
Hand Painted
No
Design Motif
Bird
Assembly Required
No
Construction Method
Machine-Made
Material
Polyresin
Sculpture Type
Figurine
Description
Add an air of fashion to your room and rejuvenate the space with this set of three brown and gold polyresin sandpiper bird figurines. Each figurine showcases a different bird that features a rustic and purposefully distressed finish. Machine-made with care, these pieces are crafted to ensure durability and style. These pretty beach birds bring a touch of casual elegance and some coastal charm to your space. 5.05-inch h x 3.75-inch w x 2.45-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.