
Set of Three Brown And Gold Wood Mushroom Tabletop Sculptures, 3PK
Mfr # 574096
Zoro # G522882785
product price:Â $140.99
/pk 3, $47.00/ea
Free Shipping & Returns
Key Features
Width
4.5 in
Depth
4.5 in
Shape
Novelty
LED Lighting
No
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574096
Zoro #
G522882785
UPC #
-
Country of Origin
China
Dimensions
Width
4.5 in
Depth
4.5 in
Length
8 in
Details
Shape
Novelty
LED Lighting
No
Construction Method
Machine-Made
Occasion
No Holiday
Sculpture Type
Tabletop Sculpture
Power Source
No Power Source Required / Manual
Color
Brown, Gold
Design Motif
Not an animal
Nature Motif
Other Nature
Material
Wood
Commercial Use
No
Pieces per Set
3
Hand Painted
No
Item
Sculptures
Assembly Required
No
Subject
No Subject
Finish
Does Not Apply
Plays Music
No
Description
Unique and decorative, this set of three brown and gold wood mushroom tabletop sculptures will leave a lasting impression. This trio of charming mushroom are crafted from a mix of wood and resin and features graduated sizing ranging from 5.5 to 8-inches tall. Display all three together as a collection or display separately to add a bit of whimsy and nature throughout your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.