
Set Of Three Child Collection Black Framed Print Wall Art, 3PK
Mfr # 405685
Zoro # G322889304
product price: $186.99
/pk 3, $62.33/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Depth
1.5 in
Color
Ivory, Black, Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405685
Zoro #
G322889304
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Length
18 in
Width
14 in
Details
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Color
Ivory, Black, Tan
Wall Mounting Hardware Included
No
Item
Wall Art
Material
MDF Paper Print Texture
Subject
Text & Numbers
Number of Pieces Included
3
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Shape
Rectangle
Description
The set of three child collection black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.