
Set of Three Clear And Black Glass And Metal Floor Lantern Candle Holders, 3PK
Mfr # 719767
Zoro # G922882033
product price:Â $140.99
/pk 3, $47.00/ea
Free Shipping & Returns
Key Features
Color
Black, Clear
Length
18 in
Width
10 in
Material
Metal, Glass
Holder Type
Lantern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
719767
Zoro #
G922882033
UPC #
-
Country of Origin
China
Dimensions
Length
18 in
Width
10 in
Primary Item Height
9 in
Overall Depth
10 in
Details
Item
Candle Holders
Color
Black, Clear
Material
Metal, Glass
Holder Type
Lantern
Finish Style
No Distressing
Finish
Does Not Apply
Placement Type
Floor
Construction Method
Machine Made
Shape
Tealight
Assembly Required
No
Pieces per Set
3
Pattern
No pattern and not solid color
Style
Modern
Capacity
1
Intended Room
Living Room
Commercial Use
No
Description
You can showcase this set of three clear and black glass and metal floor lantern candle holders on its own as alternative centerpieces or position it among flower arrangements on your tables. Dress up your home to impress every season with this fabulous candleholder set that brings a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These hexagon shaped lanterns feature a slightly rustic, vintage style, and are pretty decorative accents on their own, with or without candles. 18.00-inch h x 10.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.