14" Antiqued Gold Geometric Glass And Metal Tabletop Hurricane Candle Holder
- Mfr # 608420
- Zoro # G422882502
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Color
Antiqued Gold
Length
13.75 in
Width
10 in
Material
Glass, Metal
Holder Type
Hurricane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608420
- Zoro #
- G422882502
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Antiqued Gold
- Material
- Glass, Metal
- Holder Type
- Hurricane
- Shape
- 4" Wide Pillar
- Construction Method
- Handmade
- Finish Style
- No Distressing
- Commercial Use
- No
- Placement Type
- Tabletop
- Style
- Modern
- Pattern
- Geometric
- Capacity
- 1
- Finish
- Does Not Apply
- Assembly Required
- No
- Intended Room
- Living Room
Dimensions
- Length
- 13.75 in
- Width
- 10 in
- Overall Depth
- 10 in
Description
Bring the romantic glow of candlelight to your tabletop with this 14-inch antiqued gold geometric glass and metal tabletop hurricane candle holder handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 13.75-inch h x 10-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.