
Set of Three Clear and Bronze Hammered Cylinder Metal and Glass Table Vase, 3PK
Mfr # 530273
Zoro # G122883793
product price:Â $56.99
/pk 3, $19.00/eaKey Features
Length
9 in
Depth
3 in
Commercial Use
No
Finish Style
No Distressing
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
530273
Zoro #
G122883793
UPC #
-
Country of Origin
China
Dimensions
Length
9 in
Depth
3 in
Size
(S) 4" x 3" x 5"(M) 3.5" x 2.5" x 8"(L) 4" x 3" x 9"
Width
4 in
Details
Color
Clear, Bronze
Commercial Use
No
Finish Style
No Distressing
Shape
Cylinder
Pattern
Hammered
Hand Painted
No
Assembly Required
No
Intended Room
Living Room
Watertight
Yes
Style
Industrial
Material
Metal, Glass
Vase Type
Table Vase
Occasion
No Holiday
Item
Vases
Description
Add a touch of industrial charm to your space with this set of three hammered cylinder table vases. Crafted from a mix of metal and glass in clear and bronze tones, these vases exude a unique style that will complement any decor effortlessly. The cylindrical shape adds a modern flair, making them perfect for displaying your favorite blooms or simply as standalone decorative pieces. With three pieces included in the set, you can create a cohesive look throughout your home or office. Elevate your interior design with these stunning vases that blend functionality and aesthetics seamlessly. 9-inch H x 4-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.