Set of Three Clear And White Glass And Metal Floor Lantern Candle Holders, 3PK

  • Mfr # 719762

  • Zoro # G722882134


product price:  $115.99
/pk 3, $38.66/ea
Free Shipping & Returns

Key Features

Pattern
No pattern and not solid color
Shape
Tealight
Color
Clear, White
Finish Style
No Distressing
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719762
Zoro #
G722882134
UPC #
-
Country of Origin
China

Dimensions

Length
19.5 in
Width
6 in
Primary Item Height
10 in
Overall Depth
6 in

Details

Item
Candle Holders
Pattern
No pattern and not solid color
Shape
Tealight
Color
Clear, White
Finish Style
No Distressing
Holder Type
Lantern
Pieces per Set
3
Style
Modern
Material
Glass, Metal
Assembly Required
No
Intended Room
Living Room
Commercial Use
No
Finish
Does Not Apply
Construction Method
Machine Made
Placement Type
Floor
Capacity
1

Description

Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of three clear and white glass and metal floor lantern candle holders. This holder arrives in a set of 3. Dress up your home to impress every season with these fabulous candleholders that bring a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature a slightly rustic, vintage style with clear glass panels and pierced filigree accents, and are a pretty decorative addition to your space on their own, with or without candles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.