Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Three Come On In White Framed Print Kitchen Wall Art, 3PK

  • Mfr # 406674

  • Zoro # G622891557


product price: $159.99
/pk 3, $53.33/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Primary Art Material
Paper
Number of Pieces Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406674
Zoro #
G622891557
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
11 in
Length
33 in

Details

LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Primary Art Material
Paper
Item
Wall Art
Number of Pieces Included
3
Color
Red, Orange, Cream
Material
Wood Product Paper Print Uv Coating
Subject
Food & Beverage
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Subject Pattern
Coffee & Tea
Assembly Required
No Assembly Needed

Description

The set of three come on in white framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 11-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.