
Set Of Three COUNTRY BATH 1 2 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405634
Zoro # G122889764
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
39 in
Shape
Rectangle
Number of Pieces Included
3
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405634
Zoro #
G122889764
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Depth
1 in
Length
14 in
Details
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
3
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Item
Wall Art
Subject
Bath & Laundry
Color
Red, Orange, Cream
Art Type
Print
LED/Illuminated
No
Primary Art Material
Paper
Material
Paper/Wood
Description
Unique and decorative, this set of three country bath 1 2 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.