
Set Of Three Country Bath 11 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405638
Zoro # G422892594
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Width
38 in
Subject
Bath & Laundry
Number of Pieces Included
3
Material
Paper/Wood
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405638
Zoro #
G422892594
UPC #
-
Country of Origin
United States
Dimensions
Width
38 in
Length
13 in
Depth
1 in
Details
Subject
Bath & Laundry
Number of Pieces Included
3
Material
Paper/Wood
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Color
Red, Orange, Cream
Art Type
Print
Shape
Rectangle
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Item
Wall Art
Description
Unique and decorative, this set of three country bath 11 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13 inches H x 38 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.