Shop HOMEROOTS
See all product information
Create Account
Set Of Three Country Bath I 2 Brown Framed Print Bathroom Wall Art, 3PK
- Mfr # 405633
- Zoro # G422891597
product price:Â
$
183.99
/pk of 3, $61.33/ea
Free Shipping & Returns
Key Features
Length
17 in
Subject
Bath & Laundry
LED/Illuminated
No
Color
Tan, Brown
Width
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405633
- Zoro #
- G422891597
- UPC #
- -
- Country of Origin
- United States
- Subject
- Bath & Laundry
- LED/Illuminated
- No
- Color
- Tan, Brown
- Item
- Wall Art
- Set Type
- Gallery Wall Art Set
- Number of Pieces Included
- 3
- Art Type
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Wall Mounting Hardware Included
- No
- Material
- MDF Paper Print Texture
- Primary Art Material
- Paper
Dimensions
- Length
- 17 in
- Width
- 66 in
- Depth
- 1.5 in
Description
This set of three country bath i 2 brown framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch H x 66-inch W x 1.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.