
Set Of Three COUNTRY BATH II 10 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405637
Zoro # G922892339
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Material
Paper/Wood
Length
14 in
Width
39 in
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405637
Zoro #
G922892339
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
39 in
Depth
1 in
Details
Material
Paper/Wood
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
LED/Illuminated
No
Number of Pieces Included
3
Set Type
Gallery Wall Art Set
Item
Wall Art
Art Type
Print
Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of three country bath ii 10 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.