
Set Of Three COUNTRY BATH II 5 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405624
Zoro # G822890886
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Length
14 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405624
Zoro #
G822890886
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
39 in
Depth
1 in
Details
Primary Art Material
Paper
Item
Wall Art
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
3
Material
Paper/Wood
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Shape
Rectangle
LED/Illuminated
No
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching set of three country bath ii 5 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.