
Set Of Three COUNTRY BATH II 8 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405628
Zoro # G622892424
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
39 in
Subject
Bath & Laundry
Length
14 in
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405628
Zoro #
G622892424
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Length
14 in
Depth
1 in
Details
Shape
Rectangle
Subject
Bath & Laundry
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Material
Paper/Wood
Color
Red, Orange, Cream
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Item
Wall Art
Number of Pieces Included
3
Assembly Required
No Assembly Needed
Description
Unique and decorative, this set of three country bath ii 8 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.