
Set Of Three Country Bath II Collection 1 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405626
Zoro # G522892388
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Length
17 in
Art Type
Print
Assembly Required
No Assembly Needed
Color
Tan, Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405626
Zoro #
G522892388
UPC #
-
Country of Origin
United States
Dimensions
Length
17 in
Width
67 in
Depth
1.5 in
Details
Set Type
Gallery Wall Art Set
Art Type
Print
Assembly Required
No Assembly Needed
Color
Tan, Brown
LED/Illuminated
No
Wall Mounting Hardware Included
No
Item
Wall Art
Shape
Rectangle
Material
MDF Paper Print Texture
Subject
Bath & Laundry
Number of Pieces Included
3
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of three country bath ii collection 1 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch H x 67-inch W x 1.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.