
Set Of Three Country Bath II Collection 2 Brown Framed Print Bathroom Wall Art, 3PK
Mfr # 405636
Zoro # G522890803
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Art Type
Print
Length
17 in
Number of Pieces Included
3
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405636
Zoro #
G522890803
UPC #
-
Country of Origin
United States
Dimensions
Length
17 in
Depth
1.5 in
Width
66 in
Details
Shape
Rectangle
Art Type
Print
Number of Pieces Included
3
Primary Art Material
Paper
Wall Mounting Hardware Included
No
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Color
Tan, Brown
Material
MDF Paper Print Texture
Item
Wall Art
Description
This set of three country bath ii collection 2 brown framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch H x 66-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.