Set Of Three COUNTRY BATH White Framed Print Bathroom Wall Art, 3PK

  • Mfr # 415724

  • Zoro # G622889066


product price:  $175.99
/pk 3, $58.66/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
39 in
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415724
Zoro #
G622889066
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
39 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
3
Art Type
Print
Item
Wall Art
Subject
Bath & Laundry
Color
Red, Orange, Cream
Material
Paper/Wood
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Set Type
Gallery Wall Art Set

Description

Add an air of fashion to your room and rejuvenate the space with this set of three country bath white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 39-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.