
Set Of Three COUNTRY BATH White Framed Print Bathroom Wall Art, 3PK
Mfr # 415728
Zoro # G222893821
product price:Â $194.99
/pk 3, $65.00/ea
Free Shipping & Returns
Key Features
Color
Red, Orange, Cream
Subject
Bath & Laundry
Number of Pieces Included
3
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415728
Zoro #
G222893821
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Depth
1 in
Length
14 in
Details
Color
Red, Orange, Cream
Subject
Bath & Laundry
Number of Pieces Included
3
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Item
Wall Art
Material
Paper/Wood
LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Description
Unique and decorative, this set of three country bath white framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.