
Set Of Three COUNTRY BATH White Framed Print Bathroom Wall Art, 3PK
Mfr # 415735
Zoro # G222894408
product price:Â $194.99
/pk 3, $65.00/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Material
Paper/Wood
Width
39 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415735
Zoro #
G222894408
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Depth
1 in
Length
14 in
Details
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Material
Paper/Wood
Art Type
Print
LED/Illuminated
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Color
Red, Orange, Cream
Number of Pieces Included
3
Assembly Required
No Assembly Needed
Item
Wall Art
Description
Add an air of fashion to your room and rejuvenate the space with this set of three country bath white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.