Set Of Three COUNTRY BATH White Framed Print Bathroom Wall Art, 3PK

  • Mfr # 415738

  • Zoro # G822893290


product price:  $194.99
/pk 3, $65.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Primary Art Material
Paper
Width
39 in
Depth
1 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415738
Zoro #
G822893290
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Depth
1 in
Length
14 in

Details

LED/Illuminated
No
Primary Art Material
Paper
Subject
Bath & Laundry
Shape
Rectangle
Material
Paper/Wood
Item
Wall Art
Set Type
Gallery Wall Art Set
Art Type
Print
Color
Red, Orange, Cream
Number of Pieces Included
3
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No

Description

Unique and decorative, this set of three country bath white framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 39-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.