Set Of Three Country Kitchen 1 White Framed Print Kitchen Wall Art, 3PK

  • Mfr # 406625

  • Zoro # G322895060


product price: $211.99
/pk 3, $70.66/ea
Free Shipping & Returns

Key Features

Width
39 in
Primary Art Material
Paper
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406625
Zoro #
G322895060
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Depth
1 in
Length
15 in

Details

Primary Art Material
Paper
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Item
Wall Art
Material
Wood Product Paper Print Uv Coating
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Set Type
Gallery Wall Art Set
Color
Red, Tan, White
Number of Pieces Included
3
LED/Illuminated
No

Description

The set of three country kitchen 1 white framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 39-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.