Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Three Country Kitchen 2 Black Framed Print Kitchen Wall Art, 3PK

  • Mfr # 406626

  • Zoro # G922890878


product price: $181.99
/pk 3, $60.66/ea
Free Shipping & Returns

Key Features

Material
Wood Product Paper Print Uv Coating
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406626
Zoro #
G922890878
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
39 in
Length
15 in

Details

Material
Wood Product Paper Print Uv Coating
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Shape
Rectangle
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Color
Tan, Red, Ivory
Number of Pieces Included
3
Item
Wall Art
Art Type
Print

Description

Add an air of fashion to your room and rejuvenate the space with this set of three country kitchen 2 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 39-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.