
Set of Three Dark Brown and Black Reclaimed Wood and Metal Square Nested Tables (Discontinued)
- Mfr # 632689
- Zoro # G522360894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632689
Zoro #
G522360894
UPC #
-
Country of Origin
India
Dimensions
Height
23.5 in
Length
18 in
Width
12 in
Details
Tabletop Color
Dark Brown/Brown Black
Commercial Use
No
Item
End-Side Table
Assembly Required
No Assembly Needed
Description
Optimize your space with the set of three dark brown and black reclaimed wood and metal square nested tables that nest into each other easily and fashionably when not in use. The black coloration of the high quality metal base marries nicely with the dark brown reclaimed wood top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 23.5-inch h x 12-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.