
Set of Three Distressed White Carved Flowers Tabletop Sculpture, 3PK
Mfr # 518055
Zoro # G822883802
product price:Â $66.99
/pk 3, $22.33/eaKey Features
Construction Method
Machine-Made
Assembly Required
No
Occasion
No Holiday
Color
White
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518055
Zoro #
G822883802
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Width
2.5 in
Length
7 in
Details
Construction Method
Machine-Made
Assembly Required
No
Occasion
No Holiday
Color
White
Item
Sculptures
Commercial Use
No
Design Motif
Not an animal
LED Lighting
No
Hand Painted
No
Subject
Nature
Pieces per Set
3
Power Source
No Power Source Required / Manual
Plays Music
No
Sculpture Type
Tabletop Sculpture
Nature Motif
Daisy
Material
Polyresin
Description
The set of three distressed white carved flowers tabletop sculpture is the perfect decorative accessory for your home. This set of three is made of high quality polyresin and shows detailed floral carving. A great accent will bring a pretty floral look to your space. It's a perfect addition for those who love an up-to-the-minute look and feel. 7-inch h x 2.5-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.